Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Accucore™ 150 Amide HILIC HPLC Columns
GSA_VA

Catalog No. 03452150
Change view
Click to view available options
Length (Metric):
10 mm
50 mm
100 mm
150 mm
250 mm
Diameter (Metric):
0.075 mm
2.1 mm
3 mm
4.6 mm
Particle Size:
2.6 μm
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Particle Size
03-452-150 150 mm 2.1 mm 2.6 μm
03-452-144 50 mm 2.1 mm 2.6 μm
16-726-13005 10 mm - 2.6 μm
03-452-147 100 mm 2.1 mm 2.6 μm
16-726-14005 10 mm - 2.6 μm
03-452-152 150 mm 4.6 mm 2.6 μm
03-452-145 50 mm 3 mm 2.6 μm
03-452-148 100 mm 3 mm 2.6 μm
03-452-153 250 mm 2.1 mm 2.6 μm
03-452-151 150 mm 3 mm 2.6 μm
03-452-149 100 mm 4.6 mm 2.6 μm
03-452-155 150 mm 0.075 mm 2.6 μm
03-452-154 10 mm 2.1 mm 2.6 μm
03-452-146 50 mm 4.6 mm 2.6 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
Catalog No. 03-452-150 Supplier Thermo Scientific™ Supplier No. 16726152130
Add to Cart
Add to Cart

Designed for the separation of hydrophilic biomolecules in HILIC mode—an excellent choice for glycan separations.

Designed for the separation of hydrophilic biomolecules in HILIC mode, Thermo Scientific™ Accucore™ 150 Amide HILIC LC Columns are an excellent choice for glycan separations.Based on Core Enhanced Technology, Thermo Scientific Accucore columns provide fast, high-resolution biomolecule separations—without the elevated backpressures required by sub-2μm particles.

Rugged and reproducible 2.6μm solid core particles.
  • Fast separations with superb resolutionLow backpressures
  • Amide phase bonded onto 150Å pore diameter solid core particles
  • High retention of a broad range of hydrophilic analytes in HILIC mode
  • Recommended for hydrophilic biomolecules such as glycans

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Column Format Analytical Column
Diameter (Metric) 2.1 mm
For Use With UHPLC
Length (Metric) 150 mm
Max. Pressure 14500 psi (1000 bar)
Particle Shape Solid Core
Particle Size 2.6 μm
pH 2 to 9
Pore Size 150 Å
Quantity Each
Surface Area 80 m²/g
Temperature 60°C
Stationary Phase Amide HILIC
Product Line Accucore
Packing Material Ultrapure Silica
Endcapped No
Phase HILIC
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.