Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Diversified Spaces™ M Series Rolling Cabinet
Shop All Diversified Spaces Products

Click to view available options
Door Type:
Drawers only
Single Left Hinged Door
Single Right Hinged Door
No. of Drawers:
1
1 (Right)
3
None
Height (Metric):
60.9 cm
76.2 cm
Material:
Maple
Oak
Description
- Made from select oak veneers with earth-friendly, chemical-resistant finish
- Feature a 0.75 in. (19.05mm) full finished top and bottom with standard finish wood top
- Available with or without drawers
- Drawers feature vertical grain match
- Units roll on 4 in. (10.16cm) heavy-duty ball-bearing casters with brakes
Order Info
Available in 24 in. (60.96cm) sitting and 30 in. (76.2cm) standing heights
Certifications
MAS Certified Green
Compliance
SEFA
Warranty and Services
Limited Lifetime
Specifications
Specifications
Product Type | Mobile Storage Cabinet |
Frame Material | Wood |
Color | Oak |
No. of Shelves | None |
Adjustable | No |
Hinge Side | Left |
No. of Doors | 1 |
Warranty | Limited Lifetime |
Weight (Metric) | 226 kg |
With Casters | Yes |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction