Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Double Convex Glass Lens
Shop All Eisco Products

Click to view available options
Diameter (Metric):
38 mm
50 mm
75 mm
Length (Metric) Focal:
100 mm
1000 mm
150 mm
200 mm
250 mm
300 mm
300 to 1000 mm
50 mm
500 mm
Description
- Spherical
- Optically worked glass
- Ground edges
- Highly polished
Specifications
Specifications
| Material | Optically Worked Glass |
| Diameter (Metric) | 75 mm |
| Diameter (English) | 3 in. |
| For Use With (Application) | Physics classroom demonstrations in optics and light refraction |
| Length (Metric) Focal | 300 to 1000 mm |
| Product Type | Double Convex Lens |
| Length (Metric) | Focal length: 300 to 1000 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction