Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Labconco™ Double HEPA Filtration Kits
Shop All Labconco Corporation Products

Click to view available options
Description:
1 Filter
2 Filter
Width (English):
24 in.
36 in.
48 in.
60 in.
72 in.
Description
Kit Components:
Kit adds 32.7cm (12.9 in.) height of an existing System
- One HEPA Filter (5 ft. and 6 ft. models include 2 filters)
- Set of bag and straps for bag-in/bag-out system
- Complete metal support system, as well as certifier installation instructions
Kit adds 32.7cm (12.9 in.) height of an existing System
Specifications
Specifications
| Filter Type | HEPA |
| For Use With (Equipment) | 2 ft. XPert Filtered Balance System |
| Height (English) | 13 in. |
| Weight (English) | 115 lb. |
| Weight (Metric) | 52 Kg |
| Depth (English) | 24 in. |
| Width (English) | 24 in. |
| Height (Metric) | 33 cm |
| Includes | 1 HEPA Filter, Set of Bag and Straps for bag-in/bag-out System, Metal Support System, and Certifier Installation Instructions |
| Depth (Metric) | 60.9 cm |
| Show More |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction