Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Globe Scientific Double Tab Snap Caps for Blood Drawing Tubes, Glass and Plastic Tubes
Click to view available options
Color:
Blue
Gray
Green
Lavender
Natural
Red
Yellow
For Use With (Equipment):
13 mm Tubes
16 mm Tubes
Description
- Material: Low-density polyethylene (LDPE)
- Maintain tight seal during centrifugation, agitation and refrigeration procedures
- Available in bright attractive colors for sample identification purposes
Specifications
Specifications
Product Type | Snap Cap |
Material | Polyethylene |
Color | Gray |
No. per Pack | 1000 |
For Use With (Equipment) | 13 mm Tubes |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction