Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Dräger™ CMS Chips: Carbon Dioxide
Suitable for 10 measurements of one gas
$176.54
Specifications
Air Pressure | 700 to 1100 hpa |
---|---|
Type | Carbon Dioxide CMS Chip |
Humidity Range | 1 to 30mg/L |
Temperature Range (English) | 32°F to 104°F |
Temperature Range (Metric) | 0°C to 40°C |
Catalog Number | Mfr. No. | Type | Measurement Range | Response Time | Humidity Range | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Type | Measurement Range | Response Time | Humidity Range | Price | Quantity & Availability | ||
18-999-1920
|
Dräger™
6406070 |
Carbon Dioxide CMS Chip | 1000 to 25000 | 25 to 140 sec. | 1 to 30mg/L |
Pack for $176.54
|
|
||
19-034-570
|
Dräger™
6406190 |
Carbon Dioxide CMS Chip | 200 to 3000 | 60 to 260 sec. | 1 to 30mg/L | N/A | N/A | N/A | |
19-034-571
|
Dräger™
6406210 |
Carbon Dioxide CMS Chip | 1 to 20% | 12 to 120 sec. | 1 to 30mg/L | N/A | N/A | N/A | |
Description
Automatically supplies the analyzer with the calibration data and measurement range of the respective gas.Specifications
700 to 1100 hpa | |
1 to 30mg/L | |
0°C to 40°C |
Carbon Dioxide CMS Chip | |
32°F to 104°F |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title