Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dräger™ CMS Chips: Vinyl Chloride

Suitable for 10 measurements of one gas

Specifications

Air Pressure 700 to 1100 hpa
Type Vinyl Chloride CMS Chip
Humidity Range 1 to 30mg/L
Temperature Range (English) 32°F to 104°F
Temperature Range (Metric) 0°C to 40°C
View More Specs

Products 2
Catalog Number Mfr. No. Type Measurement Range Response Time Humidity Range Price Quantity & Availability  
Catalog Number Mfr. No. Type Measurement Range Response Time Humidity Range Price Quantity & Availability  
19-034-578
View Documents
Dräger™
6406230
Vinyl Chloride CMS Chip 10 to 250 45 to 100 sec. 1 to 30mg/L N/A N/A N/A
19-034-577
View Documents
Dräger™
6406170
Vinyl Chloride CMS Chip 0.3 to 10 30 to 420 sec. 1 to 30mg/L N/A N/A N/A
Description

Description

Automatically supplies the analyzer with the calibration data and measurement range of the respective gas.
Specifications

Specifications

700 to 1100 hpa
1 to 30mg/L
0°C to 40°C
Vinyl Chloride CMS Chip
32°F to 104°F
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.