Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dräger™ Gas Cylinders

Catalog No. p-306589 Shop All Draeger Safety, Inc. Products
Click to view available options
Components Measured:
Carbon Monoxide
Methane (LEL), Carbon Monoxide
Type:
Calibration Gas
Gas Cylinder
Concentration:
50ppm
LEL 50%, carbon monoxide 100ppm

Catalog No. 19-038-620

Supplier: Dräger™ 4502153

Only null left
Add to Cart
Add to Cart

Specifications

Capacity (English) 27.2 gal.
Capacity (Metric) 103 L
Concentration 50ppm
Components Measured Carbon Monoxide
Type Gas Cylinder
Pressure Range 1000psi
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.