Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Dräger™ XXS Replacement DragerSensor™ Sensors
For use with X-am 5000 and X-am 5600 Multi-Gas Monitors.
$804.66
Specifications
Temperature Range (English) | -4°F to +122°F |
---|---|
Temperature Range (Metric) | -20°C to +50°C |
Warranty | 1 Year |
Catalog Number | Mfr. No. | Sensor Types | Measurement Range | Resolution | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Sensor Types | Measurement Range | Resolution | Price | Quantity & Availability | |||
19-459-423
|
Dräger™
6812535 |
Mercaptan sensor | 0 to 40ppm | 1ppm |
Each of 1 for $804.66
|
|
|||
Description
Mercaptan Sensor
- Measuring Range: 0 to 40ppm
- Resolution: 1ppm
NO2 – LC Sensor
- Measuring Range: 0 to 50ppm
- Resolution: 0.02ppm
Warranty and Services
One year
Specifications
-4°F to +122°F | |
-20°C to +50°C | |
1 Year |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title