Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Dräger™ Smart IR DragerSensors™
For use with X-am 7000 Multi Gas Detectors.
$2697.84 - $3531.97
Specifications
| For Use With (Equipment) | X-am 7000 Multi Gas Detector |
|---|---|
| Type | Replacement Sensor |
| Humidity Range | 10 to 95% |
| Pressure Range | 700 to 1300hpa |
| Warranty | 5 Years |
| Catalog Number | Mfr. No. | Sensor Types | Resolution | Measurement Range | Price | Quantity & Availability | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Sensor Types | Resolution | Measurement Range | Price | Quantity & Availability | |||
|
19-130-3775
|
Dräger™
6810460 |
Smart Ex-IR sensor | 100ppm, 1% LEL, 1% Vol. | 0 to 9900ppm, 0 to 100% LEL, 0 to 100% vol. |
Each for $2,697.84
|
|
|||
|
19-130-3776
|
Dräger™
6810590 |
Smart IR-CO2 | 100ppm, 0.01% Vol. | 0 to 9900 ppm, 0 to 5% vol. |
Each for $2,769.90
|
|
|||
|
19-130-3777
|
Dräger™
6810599 |
Smart IR-CO2 HC | 200ppm, 0.2% Vol. | 0 to 9900 ppm, 0 to 100% vol. |
Each for $3,531.97
|
|
|||
Description
- For hydrocarbon and carbon dioxide detection
- Completely immune to poisoning
- Operates in environments with low or no oxygen
- Can be configured with multiple calibrations
- Available in 0 to 100% LEL and 0 to 100% Vol.CO2 detection ranges
Type: Smart Ex-IR
- Measuring Range: 0 to 9900 ppm, 0 to 100% LEL, 0 to 100% vol.
- Resolution: 100ppm, 1% LEL, 1% Vol.
Type: Smart IR-CO2
- Measuring Range: 0 to 9900 ppm, 0 to 5% vol.
- Resolution: 100ppm, 0.01% Vol.
Type: Smart IR-CO2 HC
- Measuring Range: 0 to 9900 ppm, 0 to 100% vol.
- Resolution: 200ppm, 0.2% Vol.
Warranty and Services
5 years
Specifications
| X-am 7000 Multi Gas Detector | |
| 10 to 95% | |
| 5 Years |
| Replacement Sensor | |
| 700 to 1300hpa |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title