Learn More
Thermo Scientific™ DRAQ5™ Fluorescent Probe Solution (5 mM)
Description
Stain live or fixed cells with Thermo Scientific™ DRAQ5 Fluorescent Probe, a far-red DNA stain.
- Due to its far-red excitation and emission, the DRAQ5 Fluorescent Probe can be multiplexed with many other fluorophores and is ideal for cells expressing green fluorescent protein (GFP) fusion proteins
- Compatible with many existing protocols across a wide range of instrumentation platforms
- Emits in the far-red region, is lipophilic and crosses cell and nuclear membranes in live and fixed cells and tissues for rapid DNA staining
- Stain is water-soluble, supplied ready-to-use and does not require RNase, cell lysis, or a washing step, making it compatible with automation
- Because DNA staining is stoichiometric, the DRAQ5 Fluorescent Probe can be used for DNA content analysis in cell proliferation studies
Specifications
Specifications
| Cell Permeability | Cell-permeant |
| Color | Red |
| Content And Storage | Store at 4°C. |
| Description | DRAQ5 Fluorescent Probe Solution (5 mM) |
| Detection Method | Fluorescence |
| For Use With (Application) | Cell Imaging |
| For Use With (Equipment) | Fluorescence Microscope, High Content Analysis Instrument |
| Product Type | Fluorescent Probe Solution |
| Dye Type | Cell-Permeant |
| Emission | 681 |
| Show More |
Frequently Asked Questions (FAQs)
The aqueous solution that DRAQ5 Fluorescent Probe Solution (Cat. No. 62254) is manufactured in is proprietary.
Safety and Handling
For Research Use Only. Not for use in diagnostic procedures.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.