Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ DreamTaq DNA Polymerase (5 U/μL) PROMO
Get higher sensitivity, longer PCR products and higher yields in all standard PCR applications with this enhanced Taq DNA polymerase.
Specifications
GC-Rich PCR Performance | Low |
---|---|
Polymerase | DreamTaq DNA Polymerase |
Reaction Speed | Standard |
Product Line | DreamTaq™ |
Fidelity (vs. Taq) | 1X |
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
FEREP0701PM
|
Thermo Scientific™
EP0701 |
200 Units | N/A | N/A | N/A | ||||
FEREP0702PM
|
Thermo Scientific™
EP0702 |
500 Units | N/A | N/A | N/A | ||||
Description
Highlights
- Robust amplification with minimal optimization
- High yields of PCR products
- Higher sensitivity compared to conventional Taq DNA polymerase
- Amplification of long targets up to 6 kb from genomic DNA and up to 20 kb from viral DNA
- Incorporates modified nucleotides, but does not incorporate dUTP
Specifications
Low | |
Standard | |
1X | |
3'-A |
DreamTaq DNA Polymerase | |
DreamTaq™ | |
No | |
Standalone |
For Research Use Only. Not for use in diagnostic procedures.
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title