Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Pyramex™ Ducks Unlimited™ Ear Muffs
Comfortable over-the-head design with a convenient fold-away feature for easy storage.
Specifications
ANSI S3.1974 | Yes |
---|---|
Cushion Material | Foam |
Cushion Color | Black |
For Use With (Application) | Construction, Energy and Utilities, General Manufacturing, Mining, Oil and Gas, Transportation |
Packaging Type | Poly bag |
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
19-155-304
|
Pyramex™
DUPM8010 |
Black, Gray | N/A | N/A | N/A | ||||
19-155-305
|
Pyramex™
DUPM8010P |
Pink | N/A | N/A | N/A | ||||
Description
- Low-Profile Design
- Soft Foam Ear Cups
- Folding Headband
- Individually Packaged
Specifications
Yes | |
Black | |
Poly bag | |
26 dB | |
Over-the-head |
Foam | |
Construction, Energy and Utilities, General Manufacturing, Mining, Oil and Gas, Transportation | |
1 Ea. | |
Black | |
Yes |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title