Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ Duel Inlet Sapphire Bottle Top Dispenser



Click to view available options
Volume (Metric):
0.25 to 2.5 mL
0.5 to 5 mL
1 to 10 mL
10 to 100 mL
2.5 to 30 mL
5 to 60 mL
Increments:
0.05 mL
0.1 mL
0.2 mL
0.5 mL
1 mL
2 mL
Accuracy:
5e-05
6e-05
Weight (English):
1.5 lb.
1.75 lb.
2 lb.
2.25 lb.
4 lb.
Description
Save time and increase lab productivity using the Sapphire Bottle Top Dispenser.
- Convenient dispenser uses dual valve technology that allows you to simply rinse and refill your bottle without dismounting dispenser
- Functional and user-friendly dispenser operates in four modes: Dilution, Rinsing, Dual Liquid Handling and Recirculation
- Five adapters are included with each unit for use with a wide range of bottle sizes
- Adapters included are as follows: 28 mm, 32 mm, 38 mm, 40 mm and 45 mm
- Fully autoclavable at 121°C, 15 psi for 10 to 15 min.
Specifications
Specifications
Accuracy | 5e-05 |
Product Type | Analog Bottletop Dispenser with Adapters |
Autoclavable | Autoclavable |
Certifications/Compliance | ISO 8655 |
Color | White |
Channels | 1 |
Material | PTFE |
Volume (Metric) | 0.5 to 5 mL |
Display | Analog |
For Use With (Application) | Dispensing Liquids |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction