Learn More
United Scientific™ Duel Inlet Sapphire Bottle Top Dispenser

Shop All United Scientific Supplies, Inc Products


Description
Save time and increase lab productivity using the Sapphire Bottle Top Dispenser.
- Convenient dispenser uses dual valve technology that allows you to simply rinse and refill your bottle without dismounting dispenser
- Functional and user-friendly dispenser operates in four modes: Dilution, Rinsing, Dual Liquid Handling and Recirculation
- Five adapters are included with each unit for use with a wide range of bottle sizes
- Adapters included are as follows: 28 mm, 32 mm, 38 mm, 40 mm and 45 mm
- Fully autoclavable at 121°C, 15 psi for 10 to 15 min.
Specifications
Specifications
| Accuracy | 5e-05 |
| Product Type | Analog Bottletop Dispenser with Adapters |
| Autoclavable | Autoclavable |
| Certifications/Compliance | ISO 8655 |
| Color | White |
| Channels | 1 |
| Material | PTFE |
| Volume (Metric) | 2.5 to 30 mL |
| Display | Analog |
| For Use With (Application) | Dispensing Liquids |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.