Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Duel Inlet Sapphire Bottle Top Dispenser
SDPSCI_ED

Catalog No. S139583
Click to view available options
Volume (Metric):
0.25 to 2.5 mL
0.5 to 5 mL
1 to 10 mL
10 to 100 mL
2.5 to 30 mL
5 to 60 mL
Increments:
0.05 mL
0.1 mL
0.2 mL
0.5 mL
1 mL
2 mL
Accuracy:
5e-05
6e-05
Weight (English):
1.5 lb.
1.75 lb.
2 lb.
2.25 lb.
4 lb.
This item is not returnable. View return policy
This item is not returnable. View return policy

Innovative design allows users to draw liquids from two different sources.

Save time and increase lab productivity using the Sapphire Bottle Top Dispenser.

  • Convenient dispenser uses dual valve technology that allows you to simply rinse and refill your bottle without dismounting dispenser
  • Functional and user-friendly dispenser operates in four modes: Dilution, Rinsing, Dual Liquid Handling and Recirculation
  • Five adapters are included with each unit for use with a wide range of bottle sizes
  • Adapters included are as follows: 28 mm, 32 mm, 38 mm, 40 mm and 45 mm
  • Fully autoclavable at 121°C, 15 psi for 10 to 15 min.

Specifications

Accuracy 5e-05
Product Type Analog Bottletop Dispenser with Adapters
Autoclavable Autoclavable
Certifications/Compliance ISO 8655
Color White
Channels 1
Material PTFE
Volume (Metric) 5 to 60 mL
Display Analog
For Use With (Application) Dispensing Liquids
For Use With (Equipment) Chemicals
Includes Dual Inlet Dispenser
Increments 1 mL
Sterility Non-sterile
Warranty 1 Year
Weight (English) 2.25 lb.
No. per Pack 1/Pk.
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.