Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
H-B Instrument™ Durac™ Galileo Thermometers
Shop All H-B Instrument Company Products

Click to view available options
Temperature Range (Metric):
16°C to 32°C
18°C to 26°C
18°C to 30°C
Subdivision:
2°
4°
Length (Metric) Overall:
177 mm
330 mm
430 mm
610 mm
Temperature Range (English):
64°F to 80°F
Description
Decorative yet functional, Durac™ Galileo Thermometers are a great and colorful conversation piece for home or office.
Galileo Galilei discovered when a liquid's temperature increases, it's density decreases. His findings inspired these unusual and interesting thermometers.
- Sealed glass cylinder contains a clear liquid and several glass spheres of varying densities that individually rise or fall to indicate temperature
- Tag on the lowest sphere in the top group indicates the current temperature
- Current temperature is indicated by lowest sphere in the top group
- Individually calibrated
- Accuracy: ±2°C or ±4°F
- Made up of glass
- Individually packaged
Specifications
Specifications
| Includes | Colorful spheres |
| Length (English) Overall | 13 in. |
| Length (Metric) Overall | 330 mm |
| Material | Glass |
| Max. Temperature (Metric) | 26°C |
| Min. Temperature (Metric) | 18°C |
| Temperature Range (Metric) | 18°C to 26°C |
| Accuracy | ±2°C |
| Subdivision | 2° |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction