Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
H-B Instrument™ Durac™ Plus™ ASTM Like Thermometers
Shop All H-B Instrument Company Products

Click to view available options
Temperature Range (Metric):
-5°C to +110°C
-6.6°C to +110°C
0°C to 82.2°C
Accuracy:
1°C
1°F
2°F
Length (English) Overall:
11.3 in.
15.6 in.
Subdivision:
0.5°C
1°C
Description
- Safe to use than their mercury counterparts
- Individually serialized and approximate ASTM requirements
- Individually packaged
Specifications
Specifications
For Use With (Application) | Quality control laboratories or where ISO 9000 standards are in place |
Immersion Type | Total Immersion |
Length (English) Overall | 15.6 in. |
Length (Metric) Overall | 397 mm |
Material | Glass |
Thermometer Fill | Organic |
Max. Temperature (English) | 180°F |
Max. Temperature (Metric) | 82.2°C |
Min. Temperature (English) | 32°F |
Min. Temperature (Metric) | 0°C |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction