Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

H-B Instrument™ Durac™ Plus™ Liquid-In-Glass Armored Thermometer

Catalog No. p-4604572 Shop All H-B Instrument Company Products
Change view
Click to view available options
Temperature Range (Metric):
-20°C to +150°C
Temperature Range (English):
20°F to 500°F
Subdivision:
1°C
2°F
Length (Metric) Overall:
305 mm
355 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric) Temperature Range (English) Subdivision Length (Metric) Overall
13-201-674 -20°C to +150°C 1°C 305 mm
13-201-680 20°F to 500°F 2°F 355 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 13-201-674 Supplier H-B Instrument™ Supplier No. B607400200

Features an open protective nickel plated brass armor

  • Blue organic liquid thermometer fill
  • White back glass
  • Individually serialized
  • Armor protects thermometer from accidental breakage during use and storage
  • Small openings around bulb for circulation
  • Fitted with screw cap and ring top
  • Individually packaged

Certifications

Tested and calibrated in triple accredited/registered ISO™/IEC 17025:2005, A2LA accredited laboratory against equipment whose calibration is traceable to NIST™

Compliance

Meets or exceeds the requirements for physical dimensions and accuracy of ANSI/SAMA Z236.1-1983, where ranges are specified.

Specifications

Certifications/Compliance ISO/IEC 17025:2005, A2LA, NIST, ANSI/SAMA Z236.1-1983
Immersion Type Partial Immersion
Includes Multilanguage instructions, Statement of Traceability indicating accuracy
Length (English) Overall 12 in.
Length (Metric) Overall 305 mm
Material Glass
Thermometer Fill Blue Organic Liquid
Max. Temperature (Metric) 150°C
Min. Temperature (Metric) -20°C
Temperature Range (English)
Temperature Range (Metric) -20°C to +150°C
Accuracy ±1.5°C; ±2°C above 100°C
Subdivision 1°C
Immersion Length 76 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.