Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Durac™ Plus™ Thermometers
SCI_ED

Catalog No. S02004H Shop All Fisherbrand Products
Click to view available options
Temperature Range (Metric):
-10°C to +110°C
-10°C to +150°C
-10°C to +225°C
-10°C to +260°C
-20°C to +110°C
-20°C to +150°C
Immersion Type:
Partial
Partial Immersion
Total
Total Immersion
Length (Metric) Overall:
200 mm
300 mm
Subdivision:
1°C
2°C
This item is not returnable. View return policy
This item is not returnable. View return policy

Ideal for use in applications in which a very precise, accurate temperature measurement is required.

  • Triangular anti-roll fitting
  • Permanently fused markings
  • Blue spirit liquid with white background glass
  • Individually packaged
  • Individually serialized with a traceability statement

Certifications

Tested and calibrated in a triple accredited/registered ISO/IEC 17025:2005, A2LA™ Laboratory.

Specifications

For Use With (Application) Chemical laboratories, universities, scientific institutions, food and beverage processing, petrochemical laboratories
Immersion Type Total
Length (English) Overall 7.9 in.
Length (Metric) Overall 200 mm
Material Glass
Thermometer Fill Blue Spirit
Max. Temperature (Metric) 110°C
Min. Temperature (Metric) -10°C
Temperature Range (Metric) -10°C to +110°C
Accuracy ±1.5°C
Subdivision 2°C
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.