Learn More
DWK Life Sciences DURAN™ Square Laboratory Bottles with DIN Thread
Shop All DWK Life Sciences Products

Description
- Typical applications: space-saving storage, space-saving transport
- With screw-cap and pouring ring from PP (blue)
- Service temperature limit of screw cap and pouring ring: +140 °C
- Easy-to-read scale and large labelling field for easy marking, in fired-on, highly durable white ceramic
Specifications
Specifications
| Capacity (Metric) | 1 L |
| Material | Glass |
| Quantity | 10/Pk. |
| Height (Metric) | 222 mm |
| Product Type | Square Laboratory Bottle |
| Diameter (Metric) | 94 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.