Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MSA™ Dyna-Line™ Temporary Horitzontal Lifeline
Synthetic lifelines designed for easy installation and removal
$897.00
Specifications
Certifications/Compliance | OSHA, ANSI A10.32 |
---|---|
Product Type | Dyna-Line™ temporary horizontal lifeline |
Catalog Number | Mfr. No. | Length (English) | Length (Metric) | Includes | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (English) | Length (Metric) | Includes | Price | Quantity & Availability | |||
18-039-220
|
MSA™
10013150 |
30 ft. | 9.14 m | Integral line tensioner, 12 strand rope, 5000 lb. rated anchorage point |
Each for $897.00
|
|
|||
18-039-221
|
MSA™
10013151 |
60 ft. | 18.3 m | Integral line tensioner, 12 strand rope, 5000 lb. rated anchorage point | N/A | N/A | N/A | ||
18-039-223
|
MSA™
10013153 |
60 ft. | 18.3 m | Integral line tensioner, 12 strand rope, 5000 lb. rated anchorage point, 2 Polyester anchorage | N/A | N/A | N/A | ||
Description
- System mounts to any suitable 2267.9kg (5000 lb.) rated anchorage point
- Spliced rope ends for a stronger joint
- Attachment rings on rope to prevent rollout and reduce rope wear
- Highly visible red rope
- 12 strand low stretch rope minimizes fall distance
- 12 strand rope will not hockle
Confined Space, Painting
Certifications
Applicable OSHA regulations, ANSI A10.32
Specifications
OSHA, ANSI A10.32 | |
Dyna-Line™ temporary horizontal lifeline |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title