Learn More
Description
Includes
One of each of the following: 50, 100, 250, 500, and 1000mL
- Stackable in sets when not in use
- Made of autoclavable and chemically resistant polypropylene
- Maximum temperature is 135°C
Specifications
Specifications
| Capacity (Metric) | 50 mL, 100 mL, 250 mL, 500 mL, and 1000 mL |
| Material | Polypropylene |
| Includes | 50, 100, 250, 500, 1000 mL |
| Temperature (English) Max. Operating | 275°F |
| Temperature (Metric) Max. Operating | 135°C |
| Type | Beaker |
| Autoclavable | Autoclavable |
| Graduated | No |
| Style | Griffin |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
