Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dynalon™ HDPE Liquid Sampler Kit

Catalog No. p-4770810 Shop All Dynalab Corporation Products
Change view
Click to view available options
Capacity (English):
16 oz.
4 oz.
4 oz., 16 oz.
Product Type:
Liquid Sampler Kit
Sampler with Bottle
Quantity:
1
5 components
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English) Product Type Quantity
14-244-008 4 oz. Sampler with Bottle 1
14-244-009 16 oz. Sampler with Bottle 1
14-244-012 4 oz., 16 oz. Liquid Sampler Kit 5 components
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 14-244-008 Supplier Dynalon™ Supplier No. 1070350009
Only null left
Add to Cart
Add to Cart

Specifications

Product Type Sampler with Bottle
Material HDPE
Capacity (English) 4 oz.
Capacity (Metric) 100 mL
Sterility Non-sterile
Color White/Translucent
For Use With (Application) Liquid sampling
Quantity 1
Height (English) 7 in.
Height (Metric) 177.8 mm
Width (English) 2 in.
Width (Metric) 50.8 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.