Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dynalon™ HDPE Stirrer Kit

Catalog No. p-4770808 Shop All Dynalab Corporation Products
Click to view available options
Capacity (English):
8 oz.
16 oz.
32 oz.
Product Type:
Dipper Beaker
Perforated Mixing Paddle
Stirrer Kit

Specifications

Product Type Dipper Beaker
Material HDPE
Autoclavable Not Autoclavable
Capacity (English) 8 oz.
Capacity (Metric) 250 mL
Sterility Non-sterile
Color White
For Use With (Application) Sampling
Quantity 1
Height (English) 3.75 in.
Height (Metric) 95.25 mm
Length (English) 6.5 in.
Length (Metric) 165.1 mm
Width (English) 4.5 in.
Width (Metric) 114.3 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.