Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dynalon™ Multi-lingual Wide Mouth LDPE 500mL Wash Bottles

Catalog No. 03406109 Shop All Dynalab Corporation Products
Click to view available options
Chemical Label:
Acetone
Assorted
Ethanol
Isopropanol
Methanol

Specifications

Capacity 500 mL
Capacity (Metric) 500 mL
Capacity (English) 16 oz.
Color Translucent White, Red, Blue, Orange, Green
Diameter (English) 2.95 in.
Material LDPE
No. per Pack 5/Pk.
Packaging PK/5
Quantity PK/5
Sterility Non-sterile
Width (Metric) 75mm
Height (Metric) 165 mm
Product Type Wash Bottle
Width (English) 2.95 in.
Height (English) 6.50 in.
Chemical Label Assorted
Diameter (Metric) 75 mm
Autoclavable Not Autoclavable
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.