Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Dynamic Diagnostics Universal Plug Caps
Click to view available options
Color:
Dark Blue
Green
Lavender
Light Blue
Orange
Red
White
Yellow
Description
- Fit most 10-, 12-, 13-, and 16mm tubes
- Firm, leak-resistant design preserves sample integrity
- Constructed of polyethylene
Specifications
Specifications
Product Type | Universal Plug Cap |
Material | Polyethylene |
Color | Light Blue |
Size (English) | 0.39 to 0.63 in. |
Size (Metric) | 10 to 16 mm |
For Use With (Equipment) | Fits 10, 12, 13 and 16 mm tubes |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction