Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
3M™ E-A-R™ E-Z-Fit™ Ear Plugs
E-Z-Fit™ ear plugs are sized for smaller ears and bell shaped for easier insertion and removal on the job. Soft, slow-recovery foam comfortably expand in the ear canal to help provide reliable hearing protection.
Specifications
ANSI S3.1974 | Yes |
---|---|
CSA Z94.2 | Class AL |
Size | Small |
For Use With (Application) | Assembly, Blasting, Cleaning, Demolition, Electrical, Facility Maintenance, Grinding, Machine Operations, Painting, Sanding, Welding |
High Visibility | Yes |
Catalog Number | Mfr. No. | Model | Corded | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Model | Corded | Price | Quantity & Availability | ||||
17-987-135A
|
3M™
7000127211 |
312-1222 | Corded | N/A | N/A | N/A | |||
17-987-135
|
3M™
7100007118 |
312-1208 | Uncorded | N/A | N/A | N/A | |||
Description
- Ideal for smaller ear canals
- Poly bag keeps each pair of ear plugs clean before use
- Test compatible with 3M™ E-A-Rfit™ Validation System
Compliance
3M™ ear plugs must be used in accordance with OSHA regulations, and the user instructions, warnings, and limitations accompanying each product.
Specifications
Yes | |
Small | |
Yes | |
Foam | |
28 dB | |
Single-use |
Class AL | |
Assembly, Blasting, Cleaning, Demolition, Electrical, Facility Maintenance, Grinding, Machine Operations, Painting, Sanding, Welding | |
Poly bag | |
Yellow | |
Bell | |
No |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title