Learn More
Description
Improves outdoor appearance of any facility; Top keeps wind and rain out—cigarette butts remain in receptacle; Easy to empty.
- Prevent unsightly and unsanitary conditions outside smokefree facilities
- High-density polyethylene with UV inhibitors and flame-retardant additive surround a galvanized-steel collection bucket
- Design restricts oxygen, quickly extinguishing burning butts
- Top removes easily to empty internal collection bucket; fits onto integrated hold-down tabs to securely stay in place
Order Info
Shipped unassembled. Dia. x H: 17 1/4 x 43 1/4 in. (44 x 110cm). Capacity: 4 gal. (15L).
Specifications
Specifications
| Capacity (Metric) | 15.1 L |
| Certifications/Compliance | FM |
| Diameter (Metric) Outer | 43.8 cm |
| Diameter (English) Outer | 17.25 in. |
| Capacity (English) | 4 gal. |
| Color | Beige |
| Height (Metric) | 109.8 cm |
| Quantity | 1 Ea. |
| Weight (English) | 10 lb. |
| Weight (Metric) | 4.5 kg |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.