Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Walter Products™ Ear Model (5 Parts)
SCI_ED

Catalog No. s80976 Shop All Walter Products Products
Click to view available options
Quantity:
1

This five-part plastic model is enlarged approximately four times.

  • 4X enlarged ear model made exclusively from high quality medical PVC.
  • Separates into 5 parts revealing the middle and inner ear chambers for closer examination.
  • The detachable petrous portion of the temporal bone reveals the middle and inner ear chambers for a closer view.
  • Removable tympanic membrane with malleus, incus, and stapes.
  • The external ear is represented by the auricle and auditory canal.
  • Includes corresponding key.

Specifications

For Use With (Application) Education
Height (Metric) 18 cm
Includes Ear Model & base
Length (Metric) 18 cm
Material PVC
Quantity 1
Size 4x Life-size
Weight (Metric) 1.18 kg
Width (Metric) 28 cm
Product Type Model, Ear
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.