Learn More
Thermo Scientific™ EASY-Column™ Capillary HPLC Column Connector Kits

Description
Use these connector kits, sleeves, and tees with Thermo Scientific™ EASY-Column™ Capillary Columns. EASY-Columns optimize nanoscale LC and LC/MS with. Easy-to-use, zero dead volume connector kits are available for one- and two-column configurations and ensure simple, reproducible setup for on-line LC/MS. Each column delivers excellent chromatographic performance on any nanoscale LC system. At flow rates of nL/min versus mL/min, the EASY-Column offers higher sensitivity with greater signal-to-noise ratio compared to traditional electrospray.
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Diameter (Metric) | 0.79 mm |
| For Use With | LC/MS |
| Length (Metric) | 4 cm |
| Pore Size | 120 Å |
| Quantity | Pack of 30 |
| Product Line | EASY-Column |
| Endcapped | Yes |
| Type | Kit for 360μm OD fused silica |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.