Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Celestron™ Eclipsmart™ Solar Binoculars with 42mm Objective Diameter
SCI_ED

Catalog No. s24544 Shop All Celestron International Products
Click to view available options
Magnification:
10x
This item is not returnable. View return policy
This item is not returnable. View return policy

Provides generous field of view for users to easily locate and view the entire solar disk while observing.

  • With its multi-coated optics offers high contrast images to clearly show the details of the Sun
  • Compact in size making it good outdoor companion
  • Features Solar Safe™ filter technology for safe observation of the sun
  • Dual lens non-removable glass solar filters fully meet ISO12312-2
  • Durable and rugged for protection during use and storage provided by the rubber armored aluminum body
  • Economical and easy to use
  • Protection from harmful solar radiation, including both IR and UV light, and filters 99.99% of intense visible light

Specifications

Magnification 10x
Optical Design Porro Prism
Diameter (English) Lens 1.65 in.
Diameter (Metric) Lens 42 mm
For Use With (Application) Solar viewing
Includes Soft carry case and binocular strap
Field of View 122 m at 1000 m
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.