Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ Eco-Heat Hot Plate PROMO

Shop All United Scientific Supplies, Inc Products


Click to view available options
Temperature (Metric):
0°C to 280°C
Description
This aluminum top hot plate with stirrer has a powerful, 500 W heating element and a 280°C maximum temperature.
- The unit automatically stops heating when the maximum temperature is reached.
- Temperature range is from 0 to 280°C.
- Stirring function operates at speeds from 0 to 1,600 rpm.
- Aluminum top measures 12 x 12 cm.
- Includes a grounded power cord and spare fuse.
- Accessories included with the product are a 1 in. Teflon-coated stir bar and a support stand assembly with a base rod, extender rod, right angle clamp, and thermometer holder.
- Speed Control: Continuous variable rotary knob
- Maximum Stirring Volume: 1 L
- Operates on 115 V/60 Hz
Specifications
Specifications
| Top Plate Material | Aluminum |
| Voltage | 115 V |
| Size | 12 x 12 cm |
| Temperature (Metric) | 0°C to 280°C |
| Type | Stirring Hotplate |
| Shape | Square |
| Max. Sample Load | 1 kg |
| Plug Type | US |
| No. of Positions | 1 |
| Max. Container Size | 1 L |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction