Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Eco-Heat Hot Plate/Stirrer
SDPSCI_ED

Catalog No. s8538012 Shop All United Scientific Supplies, Inc Products
Click to view available options
Plug Type:
US

Eco-Heat Hot Plate is a stirring hot plate with capable of mixing 1 L of liquid at speeds from 0 to 1600 rpm.

This aluminum top hot plate with stirrer has a powerful, 500 W heating element and a 280°C maximum temperature.

  • The unit automatically stops heating when the maximum temperature is reached.
  • Temperature range is from 0 to 280°C.
  • Stirring function operates at speeds from 0 to 1,600 rpm.
  • Aluminum top measures 12 cm x 12 cm.
  • Includes a grounded power cord and spare fuse.
  • Accessories included with the product are a 1 in. Teflon-coated stir bar and a support stand assembly with a base rod, extender rod, right angle clamp, and thermometer holder.
  • Speed Control: Continuous variable rotary knob
  • Maximum Stirring Volume: 1 L
  • Operates on 115 V/60 Hz

Specifications

Top Plate Material Aluminum
Voltage 115 V
Size 12 x 12 cm
Temperature (Metric) 0°C to 280°C
Type Stirring Hotplate
Shape Square
Max. Sample Load 1 kg
Plug Type US
No. of Positions 1
Max. Container Size 1 L
Stirring Range 0 to 1600 rpm
Warranty 1 Year
Display Analog
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.