Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Economy Steel Tuning Fork
Shop All Eisco Products

Click to view available options
Frequency:
256 Hz
288 Hz
320 Hz
341 Hz
384 Hz
426 Hz
440 Hz
480 Hz
512 Hz
Description
- Chrome plated steel tuning fork
- Economy priced
- Frequency within ±5%
Specifications
Specifications
| Product Type | Tuning Fork |
| Material | Chrome-plated Steel |
| For Use With (Application) | Science Experiments |
| Frequency | 288 Hz |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction