Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Economy Steel Tuning Fork
SCI_ED

Catalog No. p-7122743 Shop All Eisco Products
Change view
Click to view available options
Frequency:
256 Hz
288 Hz
320 Hz
341 Hz
384 Hz
426 Hz
440 Hz
480 Hz
512 Hz
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Frequency
S27727 256 Hz
S24888 288 Hz
S24891 384 Hz
S24889 320 Hz
S24890 341 Hz
S27728 426 Hz
S27726 440 Hz
S24892 480 Hz
S24893 512 Hz
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. S27727 Supplier Eisco™ Supplier No. PH0736A
Only null left
Add to Cart
Add to Cart

Economy steel tuning forks are designed for sound wave lessons and exploration

  • Chrome plated steel tuning fork
  • Economy priced
  • Frequency within ±5%

Specifications

Product Type Tuning Fork
Material Chrome-plated Steel
Frequency 256 Hz
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.