Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell EDGE™ 48-128 Seamless Knit Polyester Gloves, Nitrile Coating

Catalog No. 19500779 Shop All Ansell Products
Click to view available options
Size:
6
7
8
9
10
11

Catalog No. 19-500-779

Supplier: Ansell 48128070

Only null left
Add to Cart
Add to Cart

Nitrile coated gloves offer secure grip, cushion and abrasion resistance. Ideal for assembly of small parts and general handling.

  • Very light and comfortable
  • High level of dexterity and flexibility
  • Good level of abrasion and oil resistance
  • Dark glove shows dirt contamination less quickly
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance EN420:2003 + A1:2009; Category ll; REACH Compliant
Certifications/Compliance (Europe) EN 420:2003 + A1:2009; Category ll; REACH Compliant, EN 388:4121, EN 388:4121A
Coating Material Nitrile
Color Black
Exterior Finish No Texture
Hand Specific
Material Nitrile
Product Type Seamless Knit Gloves
Size 7
For Use With (Application) Assembly of small parts, general handling, packaging, quality control
Glove Cuff Style Knit
Liner Material Polyester
Length (English) 8.6 in.
Length (Metric) 22 cm
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.