Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Edvotek™ Piccolo Centrifuge

Shop All EDVOTEK Products


Click to view available options
Capacity:
8 x 1.5/2 mL
Description
Includes
- 6 place 1.5/2.0 ml tube rotor
- 16 place 0.2 ml tube rotor (singles, or 2 x 8 strip)
- 6 tube adapters 0.2 ml
- 6 tube adapters 0.5 ml
- 4 o-rings
- Storage case for rotors and adapters
- Tube rack
- Low voltage, double insulated power adapter with 4 interchangeable plugs
- Small footprint and quiet operation
- Palm-shaped lid, suitable for left or right handed users allows quick extraction of tubes
- Ideal for microcentrifuge tubes
- SnapSpin rotors are tool-free for a fast and easy exchange. Change out rotors with the push of a button
- Weighted rubberized base eliminates potential movement and further dampens vibration and noise
- Powered by 12V DC, includes double insulated worldwide power adapter, 110V to 240V, supplied with 4 different plugs for power adapter
- Maintenance free
- Easily cleaned
Compliance
SGS-US-C, CE, CB Scheme, RoHS 2, PSE, and WEEE Compliant
Warranty and Services
One-year warranty
Specifications
Specifications
| Capacity | 8 x 1.5/2 mL |
| Max. Speed | 6,000 rpm |
| Max. RCF | 2,000 x g |
| Type | Small Microcentrifuge |
| Electrical Requirements | 100 to 240 VAC 50/60 HZ 0.6A, Approx. 7.3 W |
| Dimensions (L x W x H) Exterior | 153 x 128 x 104 mm |
| Warranty | 1 Year |
| Refrigerated | No |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction