Learn More
Description
- Egg-shaped magnetic stir bar with blunt edges
- High-quality magnet coated with PTFE
- Available in multiple sizes and designs
Specifications
Specifications
| Material | Alnico PTFE |
| Quantity | 1/Pk. |
| Diameter (Metric) | 20 mm |
| Coating | PTFE |
| Color | White |
| Autoclavable | Autoclavable |
| Type | Stir Bar |
| Length (Metric) | 50 mm |
| Shape | Egg |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

