Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Aluminum Rods
Shop All Eisco Products

Click to view available options
Diameter (English) Outer:
0.43 in.
0.47 in.
Length (English):
19.7 in.
23.8 in.
29.5 in.
39.4 in.
Quantity:
1 Rod
2 Pk.
Description
- Aluminum rod
- 50 cm meter long
- 12 mm diameter
Specifications
Specifications
| Material | Aluminum |
| Height (Metric) | 50 cm |
| Length (English) | 19.7 in. |
| Length (Metric) Rod | 50 cm |
| Diameter (English) Outer | 0.43 in. |
| Diameter (Metric) Outer | 1.1 cm |
| Product Type | Aluminum Rod |
| Thread Size | 0.39 x 0.05 in. |
| Quantity | 1 Rod |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction