Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Bunsen Burners, Meker
Shop All Eisco Products
Click to view available options
Gas Type:
LPG
Natural Gas
Description
- Based on the principle that the hottest point of a flame is the outer tip of the inner flame
- Features grid that separates flame into an array of much smaller flames, creating many more quotation outer tips or zones of highest temperature
- This allows for average temperature of flame to rise from 935° to 1180°C
- Expanded base prevents easy tipping, even with hoses connected
- Spaced feet so burner fits comfortably under stands
- Carry hot burner with ease and safety using finger handle
Specifications
Specifications
| Product Type | Meker Burner |
| For Use With (Equipment) | Safe Continuous Stream of Flammable Gas |
| Gas Type | Natural Gas |
| Length (English) | 4.25 in. (Base) |
| Material | Iron |
| Description | Meker |
| Diameter (Metric) | 8 mm |
| Includes | Flame Stabilizer, Handle |
| Max. Temperature (English) | 3236°F |
| Max. Temperature (Metric) | 1780°C |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction