Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Bunsen Burners, Meker
Designed to produce an extremely hot and stable flame
Specifications
For Use With (Equipment) | Safe Continuous Stream of Flammable Gas |
---|---|
Length (English) | 4.25 in. (Base) |
Material | Iron |
Diameter (Metric) | 8 mm |
Includes | Flame Stabilizer, Handle |
Catalog Number | Mfr. No. | Gas Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Gas Type | Price | Quantity & Availability | |||||
17-012-818
|
Eisco™
CH0996NG/RSD |
Natural Gas | N/A | N/A | N/A | ||||
17-012-819
|
Eisco™
CH0996LP/RSD |
LPG | N/A | N/A | N/A | ||||
Description
- Based on the principle that the hottest point of a flame is the outer tip of the inner flame
- Features grid that separates flame into an array of much smaller flames, creating many more quotation outer tips or zones of highest temperature
- This allows for average temperature of flame to rise from 935° to 1180°C
- Expanded base prevents easy tipping, even with hoses connected
- Spaced feet so burner fits comfortably under stands
- Carry hot burner with ease and safety using finger handle
Specifications
Safe Continuous Stream of Flammable Gas | |
Iron | |
Flame Stabilizer, Handle | |
1780°C |
4.25 in. (Base) | |
8 mm | |
3236°F | |
4.25 (Base) in. |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title