Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Class B Glass Volumetric Flasks with Polypropylene Stopper
SCI_ED

Catalog No. s89447 Shop All Eisco Products
Click to view available options
Capacity (Metric):
5 mL
10 mL
50 mL
100 mL
200 mL
500 mL
1000 mL
2000 mL

Eisco™ Class B Glass Volumetric Flasks with Polypropylene Stopper feature one graduation mark, a fitted chemical resistant stopper, and blue printed markings.

  • Made from high quality borosilicate 3.3 glass
  • Include chemical resistant polypropylene stopper
  • Flat bottom design
  • Single graduation mark
  • Blue printed markings
  • Class B, in compliance with ASTM-E288
  • Autoclavable

Warranty and Services

1 year limited manufacturer warranty

Specifications

Calibration To contain
Capacity (English) 0.16 oz.
Capacity (Metric) Media 5 mL
Closure Color White
Closure Material Polypropylene
Color Clear
Description Class B
Capacity (Metric) 5 mL
Material Borosilicate Glass (3.3)
For Use With (Application) Prepare chemical solution
Height (English) 3.25 in.
Height (Metric) 8.25 cm
Length (English) 1 in.
Length (Metric) 2.54 cm
Neck Style Long
Product Type Volumetric Flask
Shape Straight-sided, Round
Tolerance ±0.05 mL
Weight (English) 0.1 lb.
Width (English) 1 in.
Width (Metric) 2.54 cm
Autoclavable Autoclavable
Disposable Reusable
Graduated Yes
Mouth Style Beaded
Sterility Non-sterile
Class B
Bottom Shape Flat
Closure Type Stopper
Surface Treatment Non-treated
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.