Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
                
Learn More
Learn More
        Eisco™ Inclined Plane and Friction Board
    
    
    
        
            Shop All Eisco Products
        
    
    
    
    
    
    
    
    
        
                    Click to view available options
                
                
                    
                            
                                :
                            
                        
                        
                            
                                Inclined Plane with Friction Board, Fitted with an Arc
                            
                        
                    Description
Includes
100 x 100mm friction slider, 100 x 100mm slider, metal roller and pan
- Consists of a plane board hinged at the base with a pulley for the force cord at the other end
 - Fitted with arc
 
Order Info
L x W x H: 26.38 x 5.12 x 3.15 in. (67 x 13 x 8cm.; Weight: 2.48kg
Specifications
Specifications
| Product Type | Inclined Plane | 
| For Use With (Application) | Ideal apparatus to investigate sliding friction | 
| Includes | 100 x 100mm Friction slider, 100 x 100mm slider, Metal roller and pan, fitted with an arc | 
| Dimensions (L x W x H) | 26.37 x 5.11 x 3.14 in. (67 x 13 x 8 cm) | 
| Height (English) | 3.14 in. | 
| Height (Metric) | 8 cm | 
| Length (English) | 26.37 in. | 
| Length (Metric) | 67 cm | 
| Width (English) | 5.11 in. | 
| Width (Metric) | 13 cm | 
| Show More | 
                    Product Content Correction
                
                Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
			
            Spot an opportunity for improvement?Share a Content Correction