Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Model Human Egg
Shop All Eisco Products

Click to view available options
Dimensions (L x W x H):
4.7 x 4.7 x 7.5 in. (12 x 12 x 19 cm)
Description
Model of human egg showing details. Mounted on base. Numbered with English Key Card.Size 12 x 12 x 19cm approx. Weight 200g approx.
Specifications
Specifications
| Dimensions (L x W x H) | 4.7 x 4.7 x 7.5 in. (12 x 12 x 19 cm) |
| Height (English) | 8 in. |
| Height (Metric) | 20.32 cm |
| Includes | Numbered with English Key Card |
| Material | ABS Plastic |
| Mounting | Base |
| Weight (English) | 0.4 lb. |
| Weight (Metric) | 200 g |
| Width (English) | 6 in. |
| Width (Metric) | 12.7 cm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction