Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Polypropylene Beakers with Spout
Shop All Eisco Products

Click to view available options
Capacity (Metric):
100 mL
1000 mL
2000 mL
25 mL
250 mL
50 mL
50 mL, 100 mL, 250 mL, 500 mL, 1000 mL, and 2000 mL
50 mL, 100 mL, 250 mL, 500 mL, and 1000 mL
500 mL
5000 mL
No. per Pack:
1
12
3.
4
5
6
Description
- Autoclavable
- Raised graduations on outer surface
- Tapered spout
Specifications
Specifications
| Capacity (English) | 8.45 oz. |
| Color | Translucent |
| Description | Pack of 12 |
| Diameter (English) Inner | 2.7 in. |
| Diameter (Metric) Inner | 6.8 cm |
| Capacity (Metric) | 250 mL |
| Material | Polypropylene |
| For Use With (Application) | For Excellent Clarity and Very Good Chemical Resistance |
| Height (English) | 3.9 in. |
| Height (Metric) | 9.9 cm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction