Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Polystyrene Slide Boxes
SCI_ED

Catalog No. p-3592731 Shop All Eisco Products
Click to view available options
Slide Capacity:
10
25
50
100

Catalog No. S95934B

Supplier: Eisco™ BI0114B

Only null left
Add to Cart
Edge
Add to Cart

Durable, used for slide storage and organization

  • Durable, polystyrene box with slits to hold microscope slides
  • Compact design with heavy walls that will not warp, splinter or crack
  • Accommodates 75 x 25 mm slides

Specifications

Type Slide Box
Slide Capacity 25
Device Holds 25
Dimensions (L x W x H) 8.66 x 8.66 x 5.51 in. (22 x 22 x 14 cm)
For Use With (Equipment) Microscope Slide
Height (English) 5.51 in.
Height (Metric) 14 cm
Includes Heavy walls
Length (English) 8.66 in.
Length (Metric) 22 cm
Material Polystyrene
Width (English) 8.66 in.
Width (Metric) 22 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.