Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Rimmed Borosilicate Glass Test Tubes
SCI_ED

Catalog No. S28030 Shop All Eisco Products
Change view
Click to view available options
Diameter (Metric):
10 mm
12 mm
15 mm
16 mm
18 mm
20 mm
24 mm
25 mm
Length (Metric):
75 mm
100 mm
130 mm
150 mm
250 mm
Capacity (Metric):
0.4 oz.
12 mL
15 mL
28 mL
3 mL
30 mL
5 mL
50 mL
55 mL
7 mL
85 mL
Quantity:
1
100/Pk.
16/Pk.
24/Pk.
32/Pk.
48/Pk.
15 product options available for selection
Product selection table with 15 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Length (Metric) Capacity (Metric) Quantity
S28030 12 mm 100 mm 7 mL 48/Pk.
S28028 10 mm 75 mm 3 mL 48/Pk.
S28029 12 mm 75 mm 5 mL 48/Pk.
S41730 12 mm 100 mm 7 mL 100/Pk.
S28032 16 mm 150 mm 12 mL 48/Pk.
S487650 - 100 mm 0.4 oz. 1
S28031 15 mm 130 mm 15 mL 48/Pk.
S27098 15 mm 130 mm 15 mL 100/Pk.
S28033 18 mm 150 mm 28 mL 24/Pk.
S28034 20 mm 150 mm 30 mL 24/Pk.
S41731 20 mm 150 mm 30 mL 32/Pk.
S28035 24 mm 150 mm 50 mL 24/Pk.
S41732 24 mm 150 mm 50 mL 100/Pk.
S41472 25 mm 150 mm 55 mL 16/Pk.
S28036 25 mm 250 mm 85 mL 24/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 15 options available.
15 options
Catalog No. S28030 Supplier Eisco™ Supplier No. CH0718BPK48
Add to Cart
Add to Cart

Rimless glass test tubes with round bottoms are made from high quality borosilicate glass. Rimmless opening is firepolished and enables the use of test tube plugs and easier stacking.

  • Rimmed test tubes made from high quality borosilicate glass
  • Round bottom
  • Durable, resistant to heat and chemicals
  • Glass wall thickness 1.0 to 1.2 mm

Specifications

Color Clear
Description 12 x 100 mm
Capacity (Metric) 7 mL
Length (Metric) 100 mm
Material Borosilicate Glass
Shape Cylindrical
Disposable Reusable
For Use With Organization and storage of spices and craft supplies
Quantity 48/Pk.
Diameter (Metric) Inner 11 mm
Sterility Non-sterile
Autoclavable Autoclavable
Graduated No
Height (Metric) 10.16 cm
Diameter (Metric) 12 mm
Product Type Test Tube
Wall Thickness 1 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.