Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Skeleton Base
SCI_ED

Catalog No. s12818 Shop All Eisco Products
Click to view available options
Height (Metric):
96 cm

Catalog No. S12818

Supplier: Eisco™ SKELSTD14

Only null left
Add to Cart
Add to Cart

Use the Skeleton Base for skeleton transport.

  • Made of heavy cast iron and machine grade casters.
  • Tube inner diameter 12.5 mm, with set screw.
  • Can be moved with-out fear of tipping.
  • Breaks on two of the casters.
  • Provides incredible stability and safety for skeletons.

Specifications

Material Cast Iron
Height (Metric) 96 cm
Height (English) 3.8 in.
Includes Support base. (Note: Attachment for hanging skeleton not included.)
Product Type Skeleton Support Base
Autoclavable Not Autoclavable
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.