Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Chattaway Lab Spatula
SCI_ED

Catalog No. S27089
Click to view available options
Length (Metric):
10 cm
15 cm
20 cm
Quantity:
1 Ea.
12 Pk.
6 Pk.

Features one end that is flat and one end that is angled/bent

  • Standard Chattaway Lab Spatula
  • One flat end and one angled end
  • Polished
  • Economical
  • Perfect for laboratory uses
  • Includes 12 spatulas per pack

Specifications

Quantity 1 Ea.
Shape Flat Squared End, Spoon End
Autoclavable Autoclavable
Product Type Chattaway Spatula
Finish Polished
Length (English) 5.9 in.
Width (English) 0.39 in.
Width (Metric) 1 cm
Dimensions (L x W) 5.9 x 0.39 in. (15 x 1 cm)
Includes 1 Flat End, 1 End Bent Upwards
Material Stainless Steel
Length (Metric) 15 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.